Motion
23060
Cut-Off Wheel - 3 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 20372 rpm
MI ITEM #02631118
MFR #23060
Your Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 3 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 20372 rpm
MI ITEM #02631118
MFR #23060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.67/each(List $5.88)

Overview

Mfr description
23060 CUT OFF WHEELS TM 3 X 1/8 X 3/8 A
  • Fast cutting
  • Hard bond for aggressive cutting on rough applications

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    20372 rpm
  • UPC_NO
    699053230603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text