Overview
Mfr description
23075 CUT OFF WHEELS TM 4 X 1/8 X 3/8 A
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number24
- GradeCoarse
- Reinforcement TypeReinforced
- Max Rpm15278 rpm
- UPC_NO699053230757
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data