Overview
Mfr description
24073 CUT OFF WHEELS TF 16 X 5/32 X 1 C
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialSilicon Carbide
- Grit Number24
- GradeCoarse
- Max Rpm3800 rpm
- UPC_NO699053240732
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data