Motion
24080
Cut-Off Wheel - 18 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 3400 rpm
MI ITEM #02631122
MFR #24080
Your Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 18 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 3400 rpm
MI ITEM #02631122
MFR #24080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.88/each(List $95.85)

Overview

Mfr description
24080 CUT OFF WHEELS TF 18 X 3/16 X 1 A

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    3400 rpm
  • UPC_NO
    699053240800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought