Overview
Mfr description
24083 CUT OFF WHEELS TF 18 X 3/16 X 1 C
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialSilicon Carbide
- Grit Number24
- GradeCoarse
- Max Rpm3400 rpm
- UPC_NO699053240831
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data