Overview
Mfr description
23030 CUT OFF WHEELS TM 2-1/2 X .035 X
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number36
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm24446 rpm
- UPC_NO699053230306
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data