Motion
24092
Cut-off Wheel - Type 1/41, 20.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.0000 in Center Hole Diameter, 36 Grit, Medium Grade, 3000 rpm
Mi Item #02631141
MFR #24092
Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 20.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.0000 in Center Hole Diameter, 36 Grit, Medium Grade, 3000 rpm
Mi Item #02631141
MFR #24092

Mfr description
24092 CUT OFF WHEELS TF 20 X 3/16 X 1 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.90/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    20.0000 in
  • Blade Thickness
    0.1875 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1875 in
  • Hole Size
    1.0000 in
  • Length
    20.0000 in, 508 mm
  • Overall Thickness
    0.1875 in
  • Wheel Diameter  
    20.0000 in
  • Wheel Thickness  
    0.1875 in
  • Width
    0.1875 in

Details

  • Application
    Ferrous metals, High tensile alloys, Stainless steel
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin Bonded
  • Description Keyword
    Stationary Saw Wheel
  • For Use With
    Stationary Saws
  • Grade
    Medium
  • Grit Number
    36
  • Includes
    (5) Wheels
  • Machine Compatibility
    Stationary Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals, High tensile alloys, Stainless steel
  • Max Rpm
    3000 rpm
  • Recommended Use
    Stainless steel | High tensile alloys
  • Reinforcement Type
    Reinforced
  • Set Contents
    5 Wheels
  • Specification
    A36R
  • Substrate
    Ferrous metals, High tensile alloys, Stainless steel
  • UPC_NO
    699053240923
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)