Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 8732 rpm
Mi Item #02631160
MFR #23251

Mfr description
23251 CUT OFF WHEELS TM 7 X 1/16 X 1-1/
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    7.0000 in
  • Center Hole Diameter  
    1.2500 in
  • Height
    0.0350 in
  • Hole Size
    1.2500 in
  • Length
    7.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Application
    Ferrous metals (iron, High tensile metals, etc.), steel, welds
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • Description Keyword
    Tool Room Wheel
  • For Use With
    Tool Room Applications
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    100 Wheels
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals (iron, High tensile metals, etc.), steel, welds
  • Max Rpm
    8732 rpm
  • Recommended Use
    steel | welds | etc.) | High tensile metals | Tool room applications
  • Reinforcement Type
    Reinforced
  • Set Contents
    100 Wheels
  • Specification
    A60T
  • Substrate
    Ferrous metals (iron, High tensile metals, etc.), steel, welds
  • UPC_NO
    699053232515
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)