1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
23410
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
MI ITEM #
02631179
MFR #
23410
Price
$12.96
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 23410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
23410
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
MI ITEM #
02631179
MFR #
23410
Mfr description
23410 CUT OFF WHEELS TM 12 X 1/8 X 1 A2
General-purpose
Provides consistent performance with long life
Arbor hole: 1”
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.96
/each
Add to Cart
Specifications
Dimensions
Center Hole
Diameter
1 in
Wheel
Diameter
12 in
Wheel
Thickness
0.125 in
Details
Grade
Coarse
Grit Number
24
Material
Aluminum Oxide
Max Rpm
6300 rpm
Reinforcement Type
Reinforced
UPC_NO
699053234106
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items