Motion
23413
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
MI ITEM #02631180
MFR #23413
Your Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
MI ITEM #02631180
MFR #23413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.40/each(List $14.27)

Overview

Mfr description
23413 CUT OFF WHEELS TM 12 X 1/8 X 1 C2

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6300 rpm
  • UPC_NO
    699053234137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text