Motion
23450
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 5400 rpm
MI ITEM #02631181
MFR #23450
List Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 5400 rpm
MI ITEM #02631181
MFR #23450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.26/each for your price

Overview

Mfr description
23450 CUT OFF WHEELS TM 14 X 1/8 X 1 A2

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    5400 rpm
  • UPC_NO
    699053234502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought