Overview
Mfr description
24040 CUT OFF WHEELS TF 14 X 1/8 X 1 A2
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number24
- GradeCoarse
- Reinforcement TypeReinforced
- Max Rpm4400 rpm
- UPC_NO699053240404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data