Motion
24045
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 16 Grit, Coarse Grade, 4400 rpm
MI ITEM #02631215
MFR #24045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 16 Grit, Coarse Grade, 4400 rpm
MI ITEM #02631215
MFR #24045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24045 CUT OFF WHEELS TF 14 X 1/8 X 1 C1

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grit Number
    16
  • Grade
    Coarse
  • Max Rpm
    4400 rpm
  • UPC_NO
    699053240459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text