Overview
Mfr description
23100 CUT OFF WHEELS TM 4-1/2 X 3/32 X
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number24
- GradeCoarse
- Reinforcement TypeReinforced
- Max Rpm13300 rpm
- UPC_NO699053231006
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data