Overview
Mfr description
23102 CUT OFF WHEELS TM 4-1/2 X 5/64 X
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number30
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm13300 rpm
- UPC_NO699053231020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data