Motion
23101
Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, Medium Grade, 13300 rpm
Mi Item #02631253
MFR #23101
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, Medium Grade, 13300 rpm
Mi Item #02631253
MFR #23101

Mfr description
23101 CUT OFF WHEELS TM 4-1/2 X .045 X
  • General-purpose
  • Use with reusable 5/8-11 adaptor to fit angle grinders
  • Extremely fast cutting with long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0450 in
  • Weight
    4.10 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Metal
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Country of Origin
    USA
  • Description Keyword
    General Purpose
  • For Use With
    Angle Grinder, Circular Saw
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    50 Wheels
  • Machine Compatibility
    Circular Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Metal
  • Max Rpm
    13300 rpm
  • Recommended Use
    Metal
  • Reinforcement Type
    Reinforced
  • Set Contents
    50 Wheels
  • Specification
    A60S
  • Substrate
    Metal
  • UPC_NO
    699053231013
  • Wheel Hardness
    S
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)