Motion
23604
Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 13300 rpm
Mi Item #02631261
MFR #23604
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 13300 rpm
Mi Item #02631261
MFR #23604

Mfr description
23604 CUT OFF WHEELS TM 4-1/2 X .045 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    50
  • Product Types
    Cutting Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053236049
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)