Overview
Mfr description
23258 CUT OFF WHEELS TM 8 X 3/32 X DIA
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number24
- GradeCoarse
- Reinforcement TypeReinforced
- Max Rpm7600 rpm
- UPC_NO699053232584
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data