Motion
23420
Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
MI ITEM #02631353
MFR #23420
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
MI ITEM #02631353
MFR #23420

Mfr description
23420 CUT OFF WHEELS TM 12 X 1/8 X 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.96/each

Specifications

Dimensions

  • Arbor Hole Size
    0.7870 in
  • Arbor Size
    0.7870 in
  • Blade Diameter
    12.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.7870 in
  • Height
    0.1250 in
  • Hole Size
    0.7870 in | 20 mm
  • Length
    12.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    12.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Ferrous metals (steel, angle iron, rebar)
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Country of Origin
    USA
  • Description Keyword
    General Purpose
  • For Use With
    Portable Saw
  • Grade
    Coarse
  • Grit Number
    24
  • Includes
    10 Wheels
  • Machine Compatibility
    Portable Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals (steel, angle iron, rebar)
  • Max Rpm
    6300 rpm
  • Recommended Use
    angle iron | rebar)
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    A24R
  • Substrate
    Ferrous metals (steel, angle iron, rebar)
  • UPC_NO
    699053234205
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)