Overview
Mfr description
24002 CUT OFF WHEELS TF 10 X 1/8 X 5/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number36
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm6100 rpm
- UPC_NO699053240022
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data