Overview
Mfr description
23012 CUT OFF WHEELS TM 2 X .035 X 1/4
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number36
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm30558 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data