Motion
23061
Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 5/8 in Center Hole Diameter, 36 Grit, Medium Grade, 19000 rpm
MI ITEM #02631377
MFR #23061
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 5/8 in Center Hole Diameter, 36 Grit, Medium Grade, 19000 rpm
MI ITEM #02631377
MFR #23061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
23061 CUT OFF WHEELS TM 4 X 1/16 X 5/8
  • Fast cutting
  • Hard bond for aggressive cutting on rough applications

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19000 rpm
  • UPC_NO
    699053230610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text