Overview
Mfr description
23265 CUT OFF WHEELS TM 7 X 1/16 X 5/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number36
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm8732 rpm
- UPC_NO699053232652
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data