Overview
Mfr description
23103 CUT OFF WHEELS TM 5 X .045 X 7/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number60
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm12200 rpm
- UPC_NO699053231037
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data