1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
23105
Cut-Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 10200 rpm
MI ITEM #
02631419
MFR #
23105
Price
$5.18
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 23105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
23105
Cut-Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 10200 rpm
MI ITEM #
02631419
MFR #
23105
Mfr description
23105 CUT OFF WHEELS TM 6 X .045 X 5/8
General-purpose
Use with reusable 5/8-11 adaptor to fit angle grinders
Extremely fast cutting with long life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.18
/each
Add to Cart
Specifications
Dimensions
Center Hole
Diameter
5/8 in
Wheel
Diameter
6 in
Wheel
Thickness
0.045 in
Details
Grade
Medium
Grit Number
60
Material
Aluminum Oxide
Max Rpm
10200 rpm
Reinforcement Type
Reinforced
UPC_NO
699053231051
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items