Motion
23107
Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.6250 in Center Hole Diameter, 60 Grit, Medium Grade, 8500 rpm
Mi Item #02631421
MFR #23107
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.6250 in Center Hole Diameter, 60 Grit, Medium Grade, 8500 rpm
Mi Item #02631421
MFR #23107

Mfr description
23107 CUT OFF WHEELS TM 7 X .045 X 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0450 in
  • Hole Size
    0.6250 in
  • Length
    7.0000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Ferrous and, Metal, etc.), or non-ferrous metals (iron, steel, welds
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Country of Origin
    USA
  • Description Keyword
    General Purpose
  • For Use With
    Angle Grinder, Circular Saw
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    50 Wheels
  • Machine Compatibility
    Circular Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous Metals, Metal, Non-Ferrous Metals
  • Max Rpm
    8500 rpm
  • Recommended Use
    Ferrous and | or non-ferrous metals (iron | steel | welds | etc.)
  • Reinforcement Type
    Reinforced
  • Set Contents
    50 Wheels
  • Specification
    A60S
  • Substrate
    Ferrous Metals, Metal, Non-Ferrous Metals
  • UPC_NO
    699053231075
  • Wheel Hardness
    S
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)