Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 30558 rpm
Mi Item #02631425
MFR #23013

Mfr description
23013 CUT OFF WHEELS TM 2 X .035 X 1/4
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Blade Diameter
    2.0000 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter  
    0.2500 in
  • Height
    0.0350 in
  • Hole Size
    0.2500 in
  • Length
    2.0000 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    0.0350 in
  • Width
    0.0350 in

Details

  • Application
    Ferrous metals, aerospace, automotive, foundry, iron, nuclear, plant maintenance, steel, welds
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Country of Origin
    USA
  • Description Keyword
    Thin Cut-Off Wheel
  • For Use With
    Die Grinders
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    100 Wheels
  • Machine Compatibility
    Die Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals, iron, steel, welds
  • Max Rpm
    30558 rpm
  • Recommended Use
    iron | steel | welds | nuclear | aerospace | automotive | foundry | plant maintenance
  • Reinforcement Type
    Reinforced
  • Set Contents
    100 Wheels
  • Specification
    A60T
  • Substrate
    Ferrous metals, iron, steel, welds
  • UPC_NO
    699053230139
  • Warranty
    6 months
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)