Motion
23053
Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 25000 rpm
Mi Item #02631428
MFR #23053
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.2500 in Center Hole Diameter, 60 Grit, Medium Grade, 25000 rpm
Mi Item #02631428
MFR #23053

Mfr description
23053 CUT OFF WHEELS TM 3 X .035 X 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Blade Diameter
    3.0000 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter  
    0.2500 in
  • Height
    0.0350 in
  • Hole Size
    0.2500 in
  • Length
    3.0000 in
  • Overall Thickness
    0.0350 in
  • Weight
    0.70 lbs
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.0350 in
  • Width
    0.0350 in

Details

  • Application
    Aerospace, Automotive, Ferrous metals (iron, Foundry, High tensile metals, Metal, Nuclear, Plant maintenance, Stainless, etc.), steel, welds
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • Country of Origin
    USA
  • Description Keyword
    Thin High Speed Cut-Off Wheel
  • For Use With
    Die Grinder
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    (100) Wheels
  • Machine Compatibility
    Die Grinder
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals (iron, High tensile metals, etc.), steel, welds
  • Max Rpm
    25000 rpm
  • Recommended Use
    Stainless | Ferrous metals (iron | steel | welds | etc.) | High tensile metals
  • Reinforcement Type
    Reinforced
  • Set Contents
    100 Wheels
  • Specification
    A60T
  • Substrate
    Ferrous metals (iron, High tensile metals, Metal, Stainless, etc.), steel, welds
  • UPC_NO
    699053230535
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)