Motion
23070
Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 19000 rpm
MI ITEM #02631433
MFR #23070
Your Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 19000 rpm
MI ITEM #02631433
MFR #23070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.50/each(List $5.18)

Overview

Mfr description
23070 CUT OFF WHEELS TM 4 X .035 X 3/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19000 rpm
  • UPC_NO
    699053230702
  • Weight
    4.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text