Motion
23266
Cut-Off Wheel - 7 in Wheel Dia., 0.063 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 8732 rpm
MI ITEM #02631440
MFR #23266
Your Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 7 in Wheel Dia., 0.063 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 8732 rpm
MI ITEM #02631440
MFR #23266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.20/each(List $23.23)

Overview

Mfr description
23266 CUT OFF WHEELS TM 7 X 1/16 X 5/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    8732 rpm
  • UPC_NO
    699053232669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text