Motion
23316
Cut-off Wheel - Type 1, 6.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, Medium Grade, 10200 rpm
Mi Item #02631463
MFR #23316
Price$5.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 6.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, Medium Grade, 10200 rpm
Mi Item #02631463
MFR #23316

Mfr description
23316 CUT OFF WHEELS TM 6 X .045 X 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.41/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    6.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    6.0000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Application
    Aluminum, Non-ferrous metals (aluminum, brass, copper, etc.)
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Soft bond
  • Country of Origin
    USA
  • Description Keyword
    Aluminum Cutting Wheel
  • For Use With
    Angle Grinders, Circular Saws
  • Grade
    Medium
  • Grit Number
    46
  • Includes
    50 Wheels
  • Machine Compatibility
    Circular Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum, Non-Ferrous Metals
  • Max Rpm
    10200 rpm
  • Recommended Use
    Non-ferrous metals (aluminum | copper | brass | etc.)
  • Reinforcement Type
    Reinforced
  • Set Contents
    50 Wheels
  • Specification
    A46N
  • Substrate
    Aluminum, Non-Ferrous Metals
  • UPC_NO
    699053233161
  • Wheel Hardness
    N
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)