Motion
23462
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 6300 rpm
MI ITEM #02631471
MFR #23462
Your Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 6300 rpm
MI ITEM #02631471
MFR #23462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.40/each(List $14.27)

Overview

Mfr description
23462 CUT OFF WHEELS TM 12 X 1/8 X 20MM
  • Very long life
  • Superior cutting action
  • 40% longer life than general-purpose concrete wheels
  • Arbor hole: 20 mm
  • Max RPM: 6,300

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6300 rpm
  • UPC_NO
    699053234625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text