Motion
23464
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 5460 rpm
Mi Item #02631472
MFR #23464
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 5460 rpm
Mi Item #02631472
MFR #23464

Mfr description
23464 CUT OFF WHEELS TM 14 X 1/8 X 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.87/each

Specifications

Dimensions

  • Arbor Hole Size
    20 mm
  • Arbor Size
    20 mm
  • Center Hole Diameter  
    20 mm
  • Overall Diameter
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Cutting
  • Material
    Silicon Carbide
  • Max Rpm
    5460 rpm
  • Package Quantity
    10
  • Product Types
    Cutting Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053234649
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)