Motion
23502
Hobo Cut-off Wheel - Type 1 | Type 41, 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4800 rpm
Mi Item #02631474
MFR #23502
Price$28.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hobo Cut-off Wheel - Type 1 | Type 41, 16 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 4800 rpm
Mi Item #02631474
MFR #23502

Mfr description
23502 CUT OFF WHEELS TM 16 X 1/8 X 1 HO
  • For use on high horsepower machines
  • Rugged fiberglass reinforcement for maximum safety
  • Excellent for the railroad industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.72/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Diameter
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    16 in
  • Wheel Thickness  
    0.125 in

Details

  • Application
    Cutting
  • Max Rpm
    4800 rpm
  • Package Quantity
    10
  • Product Types
    Cutting Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053235028
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)