Motion
23457
Cut-off Wheel - Type 1/41, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 5460 rpm
Mi Item #02631477
MFR #23457
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 5460 rpm
Mi Item #02631477
MFR #23457

Mfr description
23457 CUT OFF WHEELS TM 14 X 1/8 X 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.87/each

Specifications

Dimensions

  • Arbor Hole Size
    0.7870 in
  • Arbor Size
    0.7870 in
  • Blade Diameter
    14.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.7870 in
  • Height
    0.1250 in, 3 mm
  • Hole Size
    20 mm
  • Length
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Thin metal, decking, other ferrous metals, sheet metal
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Country of Origin
    USA
  • Description Keyword
    Portable Saw Wheel
  • For Use With
    High-Speed Gas Powered Saws, Portable Saws
  • Includes
    10 Wheels
  • Machine Compatibility
    Portable Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Decking, Ferrous metals, Sheet metal, Thin metal
  • Max Rpm
    5460 rpm
  • Recommended Use
    sheet metal | decking | other ferrous metals
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    Aluminum Oxide
  • Substrate
    Decking, Ferrous metals, Sheet metal, Thin metal
  • UPC_NO
    699053234571
  • Warranty
    6 months
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)