Motion
23235
Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, Coarse Grade, 8500 rpm
Mi Item #02631544
MFR #23235
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, Coarse Grade, 8500 rpm
Mi Item #02631544
MFR #23235

Mfr description
23235 CUT OFF WHEELS TM 7 X 3/32 X DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0938 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0938 in
  • Hole Size
    0.6250 in
  • Length
    7.0000 in
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0938 in
  • Width
    0.0938 in

Details

  • Application
    Concrete
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Silicon Carbide
  • Bond Type
    Resinoid
  • Country of Origin
    USA
  • Description Keyword
    Concrete Cut-Off Wheel
  • For Use With
    Circular Saw, Worm Drive Saw
  • Grade
    Coarse
  • Grit Number
    24
  • Includes
    25 Wheels
  • Machine Compatibility
    Circular Saw
  • Material
    Silicon Carbide
  • Material Cut
    Brick, Concrete, Masonry, Soft aggregate, Stone
  • Max Rpm
    8500 rpm
  • Recommended Use
    Concrete
  • Reinforcement Type
    Reinforced
  • Set Contents
    25 Wheels
  • Specification
    C24R
  • Substrate
    Brick, Concrete, Masonry, Soft aggregate, Stone
  • UPC_NO
    699053232355
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)