Motion
23423
Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
Mi Item #02631549
MFR #23423
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 12.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.7870 in Center Hole Diameter, 24 Grit, Coarse Grade, 6300 rpm
Mi Item #02631549
MFR #23423

Mfr description
23423 CUT OFF WHEELS TM 12 X 1/8 X 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Arbor Hole Size
    0.7870 in
  • Arbor Size
    0.7870 in
  • Blade Diameter
    12.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.7870 in
  • Height
    0.1250 in
  • Hole Size
    0.7870 in | 20 mm
  • Length
    12.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    12.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Concrete, Stone, brick, masonry, schedule 40 and schedule 80 PVC pipe, soft aggregate
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Silicon Carbide
  • Bond Type
    Resin Bonded
  • Country of Origin
    USA
  • Description Keyword
    Concrete
  • For Use With
    High-speed powered saws, Portable Saw
  • Grade
    Coarse
  • Grit Number
    24
  • Includes
    10 Wheels
  • Machine Compatibility
    Portable Saw
  • Material
    Silicon Carbide
  • Material Cut
    Concrete, Stone, brick, masonry, schedule 40 and schedule 80 PVC pipe, soft aggregate
  • Max Rpm
    6300 rpm
  • Recommended Use
    Stone | brick | soft aggregate | masonry | schedule 40 and schedule 80 PVC pipe
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    C24R
  • Substrate
    Concrete, Stone, brick, masonry, schedule 40 and schedule 80 PVC pipe, soft aggregate
  • UPC_NO
    699053234236
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)