Motion
24003
Cut-off Wheel - Type 1/41, 10.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, Coarse Grade, 6100 rpm
Mi Item #02631551
MFR #24003
Price$20.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 10.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, Coarse Grade, 6100 rpm
Mi Item #02631551
MFR #24003

Mfr description
24003 CUT OFF WHEELS TF 10 X 1/8 X 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.92/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.1250 in
  • Hole Size
    0.6250 in
  • Length
    12.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Brick, Concrete, Masonry, Stone
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Silicon Carbide
  • Bond Type
    Resin
  • Country of Origin
    USA
  • Description Keyword
    Stationary Saw Wheel
  • For Use With
    Stationary Saws
  • Grade
    Coarse
  • Grit Number
    24
  • Includes
    25 Wheels
  • Machine Compatibility
    Stationary Saw
  • Material
    Silicon Carbide
  • Material Cut
    Brick, Concrete, Masonry, Stone
  • Max Rpm
    6100 rpm
  • Recommended Use
    Masonry | Stone | Brick
  • Set Contents
    25 Wheels
  • Specification
    C24R
  • Substrate
    Brick, Concrete, Masonry, Stone
  • UPC_NO
    699053240039
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)