Motion
23453
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 5400 rpm
Mi Item #02631567
MFR #23453
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 5400 rpm
Mi Item #02631567
MFR #23453

Mfr description
23453 CUT OFF WHEELS TM 14 X 1/8 X 1 DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    14.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1250 in
  • Hole Size
    1.0000 in
  • Length
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Cast iron, Concrete coated steel, Ductile pipe, Hard metals, Water mains
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide, Silicon Carbide
  • Bond Type
    Resin
  • Country of Origin
    USA
  • Description Keyword
    Ductile Iron Wheel
  • For Use With
    High-speed powered saws, Portable Saw
  • Includes
    10 Wheels
  • Machine Compatibility
    Portable Saw
  • Material
    Proprietary Blend
  • Material Cut
    Cast Iron, Concrete, Ductile Iron, Hard Metals
  • Max Rpm
    5400 rpm
  • Recommended Use
    Water mains | Cast iron | Hard metals | Concrete coated steel
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    Specialty
  • Substrate
    Cast Iron, Concrete, Ductile Iron, Hard Metals
  • UPC_NO
    699053234533
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)