Motion
23223
Cut-Off Wheel - 6-1/2 in Wheel Dia., 0.093 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8500 rpm
Mi Item #02631585
MFR #23223
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 6-1/2 in Wheel Dia., 0.093 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8500 rpm
Mi Item #02631585
MFR #23223

Mfr description
23223 CUT OFF WHEELS TM 6-1/2 X 3/32 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.47/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    6-1/2 in
  • Wheel Thickness  
    0.093 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Silicon Carbide
  • Max Rpm
    8500 rpm
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053232232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)