Motion
23458
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 5460 rpm
MI ITEM #02631658
MFR #23458
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 5460 rpm
MI ITEM #02631658
MFR #23458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.98/each

Specifications

Dimensions

  • Arbor Hole Size
    20 mm
  • Arbor Size
    20 mm
  • Center Hole Diameter  
    20 mm
  • Overall Diameter
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Silicon Carbie
  • Application
    Cutting
  • Material
    Aluminum Oxide/Silicon Carbide Blend
  • Max Rpm
    5460 rpm
  • Package Quantity
    10
  • Product Types
    Cutting Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053234588
  • Wheel Type
    Type 41

Overview

Mfr description
23458 CUT OFF WHEELS TM 14 X 1/8 X 20MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought