Overview
Mfr description
23460 CUT OFF WHEELS TM 12 X 1/8 X 1 BI
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialSilicon Carbide
- Reinforcement TypeReinforced
- Max Rpm6300 rpm
- UPC_NO699053234601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data