Motion
23463
Cut-off Wheel - Type 1/41, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 5400 rpm
Mi Item #02631682
MFR #23463
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 5400 rpm
Mi Item #02631682
MFR #23463

Mfr description
23463 CUT OFF WHEELS TM 14 X 1/8 X 1 BI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.87/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    14.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1250 in
  • Hole Size
    1.0000 in
  • Length
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Masonry, asphalt, concrete
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Silicon Carbide
  • Bond Type
    Resinoid
  • Country of Origin
    USA
  • Description Keyword
    Portable Saw Wheel
  • For Use With
    High-Speed Gas Powered Saws, Portable Saws
  • Grain Structure
    Dense
  • Includes
    10 Wheels
  • Machine Compatibility
    Portable Saw
  • Material
    Silicon Carbide
  • Material Cut
    Asphalt, Concrete, Masonry
  • Max Rpm
    5400 rpm
  • Recommended Use
    asphalt | concrete
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    Silicon Carbide
  • Substrate
    Asphalt, Concrete, Masonry
  • UPC_NO
    699053234632
  • Warranty
    6 months
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)