Motion
24145
Cut-off Wheel - Type 1/41, 18.0000 in Wheel Dia., 0.2500 in Wheel Thickness, 1.0000 in Center Hole Diameter, 3000 rpm
Mi Item #02631951
MFR #24145
Price$192.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 18.0000 in Wheel Dia., 0.2500 in Wheel Thickness, 1.0000 in Center Hole Diameter, 3000 rpm
Mi Item #02631951
MFR #24145

Mfr description
24145 CUT OFF WHEELS HP 18 X 1/4 X 1 ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.38/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    18.0000 in
  • Blade Thickness
    0.2500 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.2500 in
  • Hole Size
    1.0000 in
  • Length
    18.0000 in
  • Overall Thickness
    0.2500 in
  • Wheel Diameter  
    18.0000 in
  • Wheel Thickness  
    0.2500 in
  • Width
    0.2500 in

Details

  • Application
    Asphalt, Concrete, Green concrete
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Silicon Carbide
  • Country of Origin
    USA
  • Description Keyword
    Street Saw Wheel
  • For Use With
    Street Saws
  • Grain Structure
    Dense
  • Includes
    5 Wheels
  • Machine Compatibility
    Street Saw
  • Material
    Silicon Carbide
  • Material Cut
    Asphalt, Concrete, Green concrete
  • Max Rpm
    3000 rpm
  • Recommended Use
    Asphalt
  • Set Contents
    5 Wheels
  • Specification
    Silicon Carbide
  • Substrate
    Asphalt, Concrete, Green concrete
  • UPC_NO
    699053241456
  • Warranty
    6 months
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)