1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
24031
Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #
02632001
MFR #
24031
List Price
$15.05
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 24031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
24031
Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #
02632001
MFR #
24031
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24031 CUT OFF WHEELS TF 12 X 3/32 X 1 I
Specifications
Wheel Diameter
12 in
Wheel Thickness
0.093 in
Center Hole Diameter
1 in
Material
Aluminum Oxide
Max Rpm
5100 rpm
UPC_NO
699053240312
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought