Motion
24051
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4400 rpm
MI ITEM #02632002
MFR #24051
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4400 rpm
MI ITEM #02632002
MFR #24051

Mfr description
24051 CUT OFF WHEELS TF 14 X 3/32 X 1 I
  • Angle iron
  • Medium-size metal
  • Arbor hole: 1”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.31/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Diameter
    14.0000 in
  • Overall Thickness
    0.0938 in
  • Weight
    29.70 lbs
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.093 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cutting
  • Material
    Aluminum Oxide
  • Max Rpm
    4400 rpm
  • Package Quantity
    10
  • Product Types
    Chop Saw Wheel
  • UPC_NO
    699053240510
  • Wheel Type
    Type 41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)