Motion
23140
Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 25000 rpm
MI ITEM #02632036
MFR #23140
Your Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 25000 rpm
MI ITEM #02632036
MFR #23140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.23/each(List $6.01)

Overview

Mfr description
23140 CUT OFF WHEELS TM 3 X 1/16 X 3/8

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Diameter
    3.0000 in
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    25000 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053231402
  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text