Overview
Mfr description
23161 CUT OFF WHEELS TM 4 X 1/16 X 5/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialCeramic Aluminum Oxide
- Reinforcement TypeReinforced
- Max Rpm19000 rpm
- UPC_NO699053231617
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data