Overview
Mfr description
23163 CUT OFF WHEELS TM 4 X .035 X 5/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialCeramic Aluminum Oxide
- Reinforcement TypeReinforced
- Max Rpm19000 rpm
- UPC_NO699053231631
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data