Motion
23167
Cut-off Wheel - Type 1 | Type 41, 4 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 19000 rpm
MI ITEM #02632042
MFR #23167
Your Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 4 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 19000 rpm
MI ITEM #02632042
MFR #23167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.53/each(List $8.66)

Overview

Mfr description
23167 CUT OFF WHEELS TM 4 X 1/16 X 1/4

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Diameter
    4.0000 in
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19000 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053231679
  • Arbor Hole Size
    1/4 in
  • Arbor Size
    1/4 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text